For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs
Consisting of precision twist drill bits and blind-hole screw taps for general, wide-ranging applications in steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Twist drill bit
- Optimised split point design for 20 % lower infeed force as well as quicker progress and a more gentle way of working
- Optimised split point design for precise drilling without centring, even on curved surfaces
- Very precise point geometry for accurate drill holes
- Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
Machine tap
- Newly developed Vario geometry prevents chip accumulation
- Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads
- Reduced risk of chipping on the tool during return thanks to angled threaded part
- Rake precisely tailored to steel materials
- Up to 30 % longer service life than conventional plain machine taps
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!