For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver, 1/4 inch with bit holder
Round shank with magnet and bright nickel-plated head
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Simply insert the bit and get started
- Screwdriver with round shank and magnetic bit holder
- Particularly durable thanks to the bright nickel-plated head
- 6.3 mm tip in accordance with DIN 3126-D with bit holder
Secure grip
- 2C handle for effortless working
- Handle features flattened sides for improved power transmission, enabling efficient working
- Quick and easy identification thanks to the shank symbol and shank size on the end of the handle
For use with hexagon bits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!