For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver PH 3C handle with hexagon shank
Continuous, brushed chrome-plated shank, hex bolster and 3-component handle with striking cap
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Improved power transmission
- Extremely robust, continuous, brushed chrome-plated hexagon shank
- Large striking cap on the handle end enables striking and chiselling
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Quick identification of the right size using the Würth colour code on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
Secure hold redefined
- Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface
- The soft chambers in the handle fit perfectly in any hand, enabling a much greater power transmission
- Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!