Welcome to Würth UK For trade customers only
SCREWDRIVER (TX) SET 7 PIECES

For detailed information, other images and documents, please select individual articles from the following table.

SCREWDRIVER (TX) SET 7 PIECES

The star-like head allied to the T-shaped handle makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.
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
S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Versatile Design


Its bottom features a hole and works as a lanyard holder, enabling easy carrying or tethering when working at heights.



Shop Ready


RedStripe Screwdrivers are crafted with convenience in mind: the window shaped box allied to the hangtag hole allows an eye-catching presentation and immediate placement in selling points at retail shops.