PROFESSIONAL SCREWDRIVERS FOR ALL TRADES
Screwdriver kit, assortments or unique pieces, choose from the wide range of professional screwdrivers developed by Würth. Our tools are designed to offer you working comfort and efficiency. Find our professional screwdrivers equipped with ergonomic bi-material handle for optimal force transmission and better tightening torque.
FEATURES OF ZEBRA SCREWDRIVERS
• Hexagonal blade with 6 drive sides.
• Nicromatt blade and “Black Point” tip for more precision and improved tightening torque.
• Handle developed by scientists for optimal grip and power transmission.
• The ergonomic handle fully covered with non-slip rubber material guarantees a considerable increase in the tightening torque.
BENEFITS OF ZEBRA SCREWDRIVERS
• Suitable for all applications, the through blade fitted with a sturdy socket allows for a forceful strike.
• An optimum result is obtained thanks to an ergonomic handle integrating tender areas.
• An even higher working torque can be obtained using a spanner or an eye wrench.
• A high-quality special steel combines good elasticity with high wear resistance.
ALSO DISCOVER THE RANGE OF ZEBRA TRI-MATERIAL SCREWDRIVERS
• Innovation in the field of ergonomic handles
• Color code. Easy to locate the imprint.
• Possibility of using a flat key. Better tightening torque.
• Through blade fitted with a robust socket. Allows a forceful strike.
• Ergonomic handle. Perfectly adapted to the size of the hand. Great ease of use.
• "Black Point" tip. Blade in Nicromatt. More precision. Elasticity and strong wear resistance.
• New handle for sorting material Comfort of use, better tightening torque.