Welcome to Würth UK For trade customers only
Screwless connection terminal WAGO COMPACT

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screwless connection terminal WAGO COMPACT

Small and easy-to-use for all types of conductor

See product details

Available in 4 versions
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
  • Rated voltage 450 V

  • Rated surge voltage 4 kV

  • 2 test openings: 1 in the direction of the wire connection and 1 on the opposite side

  • Transparent housing for monitoring plug contacts

  • Easy-to-use activation lever
Notice
  • Never work on live parts

  • Use for the intended purpose only

  • Follow all applicable guidelines

  • Observe the technical data of the product

  • Do not use product if damaged

  • Adhere to the appropriate wire stripping length

  • Use original accessories

  • Insert the wire until it meets a stop