For detailed information, other images and documents, please select individual articles from the following table.
Sealant Dichtfix
Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Very broad adhesive range
Adheres to large range of surfaces, even without a primer coat.
High Shore A hardness
The material is resistant to mechanical loads.
High tensile strength and elongation at tear
The seam also withstands stronger movements/elongations.
UV-stable
Excellent ageing behaviour, even when seams are not painted.
"Wet on wet" can be painted over
Isocyanate- and silicone-free
Does not adhere to PP/PE/PTFE. Dichtfix must not come into contact with fresh (not cured) PU materials. When painting over with metallic paints, a blocking primer should definitely be applied. Due to the large number of paint systems, we recommend carrying out preliminary tests.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Seam sealing with replacement of parts in the engine compartment, boot, on the undercarriage, spring strut and wheel arches.
The base material must be clean, dry and free of grease. Dichtfix sealant is applied using a special pneumatic gun. The required textures and coat thicknesses are determined by the distance to the object or through the air pressure. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!