For detailed information, other images and documents, please select individual articles from the following table.
Sealant Seal Flex
High-quality sealant for sealing in sloped and flat roof areas
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Excellent adhesion to bitumen strips
Can be used on damp substrates
Application largely unaffected by the weather
Versatile
- Suitable for emergency repairs
- Suitable for virtually all heavily loaded joints in the roof area
Tested suitability for use with polycarbonate glass and UV resistance
Tested by German Fraunhofer Institute in Bremen
- Can be painted
- Permanently elastic
- Silicone-free
- Good resistance to ageing and weather
Adhesion may be reduced when the product is used in standing water. Not suitable for sealing glass.
Not for use in contact with pre-compressed sealing tapes.
Seal Flex sealant is not suitable for adhesive bonding or filling cavities. Due to the large number of varnish and glazing formulations available, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium.
The transparent colour variant is slightly milky. This may turn whitish when exposed to moisture. The colour becomes transparent again after drying.
Odourless after fully drying; the flash-off time of the solvent may be longer on larger bonded joints and at low temperatures.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality seals in sloped and flat roof areas. Seal Flex is suitable for expansion joints and connection joints. No primer is required for adhesion to materials such as wood, concrete, metal, glass and many plastics.
The contact points must be clean and firm before use. Store the cartridge at room temperature before application. In accordance with DIN 18540, the joints must be backfilled with polyethylene cords. Porous surfaces should be dry; smooth surfaces can be wet. The joints may become slightly yellow when under water for prolonged periods; this does not affect the material quality. The edges of the joint can be masked off, but the adhesive tape must be removed immediately after grouting or smoothing. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!