Welcome to Würth UK For trade customers only

Sealants, butt jointing building

View our wide range of brochures here!

Sort by

Top seller
Popular products from category Sealants, butt jointing building

MASTIC SILICONE WÜRTH: QUALITY SEALING PRODUCTS TO MAKE YOUR JOINTS

In construction and renovation, the correct connection of joints is essential. To allow you to easily carry out all your waterproofing work in bathrooms or even in kitchens, Würth provides you with a full range of silicone sealants adapted to different types of surface.

 

AN OPTIMAL RESULT FOR ALL YOUR SEALS

It is possible to install a silicone gasket around a bathtub, shower, sink, sink or worktop. Depending on the surface to be renovated, it is necessary to choose the right type of joint. Acetic silicone allows a waterproof seal to be applied to enamel, stoneware, tiles and glass.

This is also the case with silicone formulated with an aqueous base, but it also has many additional advantages: it does not stick to the fingers, it is cleaned with water and can undergo corrections during installation. Finally, neutral silicone is suitable for all types of surfaces, including synthetic materials.

 

EASY TO USE MASTIC SILICONES

The insulation joints are subject to mould and deterioration. To maintain them, the aged seal should be changed. To perform a clean and meticulous job, the trick is to use adhesive to delimit the area of application. To facilitate installation, Würth offers different application methods: silicone seal cartridge, gun for silicone sealant, etc.

Manual cartridges require the use of seal guns, unlike automatic cartridges. After using these cartridges to apply silicone sealant, you can smooth it out to get a regular result.

To smooth the silicone sealant for the joint and choose the thickness and shape of the joint, Würth facilitates each step of your waterproofing work by also giving you access to many tips on these product sheets and offers you associated products: straighteners, smoothing spatula, smoothing agents…