Welcome to Würth UK For trade customers only
Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A
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
  • All washers in accordance with DIN 7603 are flat seals on static surfaces

  • Solid copper, form A = flat seal, heat resistant to max. +300°C

  • Copper/filler gasket, asbestos-free, form C = filler seal, heat resistant to max. +300°C

  • Aluminium sealing ring, form A, heat resistant to max. +200°C
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.


When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.