Welcome to Würth UK For trade customers only
Sealing ring

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Outer diameter Thickness Material Quantity PU
Price/PU
0464012242
12 mm 24 mm 2 mm Soft material
50 pcs
0464012244
12 mm 21 mm 1.7 mm Aluminium
50 pcs
046411422
14 mm 22 mm 2 mm Aluminium
50 pcs
046411 17
11 mm 17 mm 3 mm Copper
50 pcs
0464128225
12.8 mm 22.5 mm 3 mm Rubber
50 pcs
046413 24
13 mm 24 mm 1.6 mm Brass
50 pcs
046414 22
14 mm 22 mm 2 mm Plastic
50 pcs
0464102001
10.5 mm 20.5 mm 2 mm Copper
50 pcs
0464121001
14 mm 21 mm 2 mm Copper
50 pcs
046412 17
12 mm 17 mm 1.5 mm Aluminium
50 pcs
0464125001
15 mm 24 mm 2 mm Copper
50 pcs
0464132001
16 mm 21 mm 3 mm Copper
50 pcs
0464133001
14 mm 19 mm 2.2 mm Zinc
50 pcs
046422 30
22 mm 30 mm 1.5 mm Aluminium
50 pcs
046402218
18 mm 22 mm 2 mm Rubber
100 pcs
0464141001
19 mm 26 mm 2 mm Copper
50 pcs
0464103002
11 mm 21 mm 2.5 mm Plastic
50 pcs
0464103003
18.5 mm 26 mm 2.5 mm Metal/rubber
50 pcs
0464126001
16.6 mm 24 mm 2.6 mm Metal/rubber
50 pcs
046415 22
15 mm Copper
50 pcs