Welcome to Würth UK For trade customers only
Sealing washer for collars
Sealing washer for collars - 1
Sealing washer for collars - 2
Sealing washer for collars - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing washer for collars

Self-adhesive sealing washer for collar for mounting downpipes
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
Suitable mounting systems are the AMO®-Therm Mini stand-off installation or SHARK® ISO 95 insulation anchor set with M10 connecting thread

Application area

Spacer installation system AMO®-Therm Mini: Downpipe attachment in masonry

Rain pipe mounting with insulation anchor SHARK® ISO 95

Remove the adhesive film from the sealing washer and push over the threaded rod flush to the surface with the adhesive coating facing up. Then screw on the collar flush