For detailed information, other images and documents, please select individual articles from the following table.
Universal secateurs
High-quality secateurs with a total length of 215 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High-quality workmanship
- Excellent cutting performance thanks to the precision-ground blade manufactured in Germany and the steel-forged, corrosion-protected hook
Easy to use
- The sturdy metal handles are coated with high-quality plastic and enable you to work easily and safely
Long service life
- The deep sap groove prevents the blade from sticking, as the plant sap runs off better
- The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears
- The blade is also easy to change
Flexible adjustment
- Thanks to the intermediate lock, the opening angle of the secateurs can be flexibly adjusted to suit your hand and the cutting material
- The integrated wire cutting notch for cutting binding wire allows you to work flexibly without having to constantly change tools
For green cuttings in pomiculture, viniculture, horticulture, landscaping and floristry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!