For detailed information, other images and documents, please select individual articles from the following table.
Diamond tile wet core bit set 10 pieces
1 x core drill bit per size 5, 8, 10, 12, 14 mm diameter and 2 x 6 mm diameter, drilling template 4-14 mm diameter, bit holder and ejector. With 1/4 inch hexagon bit mount, specifically for use with cordless drills.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Pinpoint, precision drilling
Clean edges, precise holes
No splitting or cracking of tiles
Additional openings in cutting area
Optimum, uniform coolant feed
1/4-inch hexagon bit mount
Very rapid loosening/replacement of drill bit possible
Bit mount hollow internally and additional opening in bit body
Easily removed drill core
Used wherever clay bricks or tiles must be drilled and conventional carbide tile drill bits reach their limits. For use with hard materials, such as fine stoneware, high-fired tiles, clay bricks, glazed tiles, ceramic, thin granite and marble plates etc.
- For use only with powerful cordless drills (min. 12 V), drilling without impact! Work only with the weight of the cordless drill, keeping the contact pressure as even as possible.
- Max. 10 mm material thickness. Recommended rotation speed min. 1000 rpm.
- Ensure a continuous, adequate water supply - never drill dry!
- Position the drilling template so that the active centring hole is always at the lowest point. Remove the drill core after every operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!