Welcome to Würth UK For trade customers only
Shelf support, type A height adjustment using supporting pin
Shelf support, type A height adjustment using supporting pin - 1
Shelf support, type A height adjustment using supporting pin - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support, type A height adjustment using supporting pin

See product details

Available in 1 version
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
  • Material made of zinc-plated steel, thus robust and corrosion-protected

  • Adjustable up to 6 mm with shelf virtually completely pushed in

  • AF 10 shelf support with knurl

  • Sits firmly in the borehole and easy to assemble

  • Suitable from material thickness 22 mm

  • Load-bearing capacity: can support an evenly distributed load of 85 kg per m2, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!