Welcome to Würth UK For trade customers only
OPTIMUS shelf support With rubber pad
OPTIMUS shelf support With rubber pad - 1
OPTIMUS shelf support With rubber pad - 2
OPTIMUS shelf support With rubber pad - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

OPTIMUS shelf support With rubber pad

With grooved pin for a very secure hold in the side of the cabinet
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
  • For rows of holes of 3 mm and 5 mm

  • Load capacity 9 kg (3 mm row of holes) and 20 kg (5 mm row of holes) per shelf support

  • Tested in accordance with DIN 16337:2013