Welcome to Würth UK For trade customers only
Shelf support with guide pin
Shelf support with guide pin - 1
Shelf support with guide pin - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support with guide pin

With grooved pin for a very secure hold in the side of the cabinet
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
Material: Die-cast zinc, nickel-plated


  • High break resistance

  • High-quality surface


Grooved Ø 5 mm pin


Very secure hold in the side of the cabinet



Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 6 mm


Compatible with shelf support 0683311125 and 0683311126

Specified dimensions not binding. Subject to technical changes!