Welcome to Würth UK For trade customers only
Shelf Support Front Fastener

For detailed information, other images and documents, please select individual articles from the following table.

Shelf Support Front Fastener

Very resistant transparent plastic

See product details

Available in 2 versions
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
The front shelf support is a very resistant transparent plastic piece, which is used to hold cabinet boards and is installed in conjunction with the nickel-plated piece for holding wood shelves. The measures of it are 25.5 mm high x 27.7 mm wide and the area holding the piece of wood is 25 mm wide. The board that will be installed must have a maximum measurement of 16 mm, this product complies with the fastening function through a tab that has at the top. The thickness of the piece is 9 mm and has a packaging of 5,000 units.