Shoe storage drawer made entirely of stainless steel in the form of welded wire, for greater strength and resistance. It has a mocha-painted finish to match the rest of the closet. You have 3 options to choose from regarding its front and rear dimensions: 475mm, 675mm, and 775mm. While it has a height of 173 mm and its sides are 454 mm each. Its packaging brings 2 units ready for assembly. In its 4 corners, it has a tab to hold on to whatever support there is. Its design includes two partitions to accommodate as many shoes as possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!