Welcome to Würth UK For trade customers only
A 507 FS door handle
A 507 FS door handle - 1
A 507 FS door handle - 2
A 507 FS door handle - 3
A 507 FS door handle - 4
A 507 FS door handle - 5
A 507 FS door handle - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 507 FS door handle

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 4 versions
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
  • The handle and base plate are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for a short plate
Notice

Door handles include an unattached square solid spindle or handle/knob spindle ■ 9 mm with M8 thread. Door handles can also be supplied with an antibacterial surface on request by special order.


The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to instructions by a qualified professional. Failure to do so will void any warranty claim.


Delivery time approx. 10 working days after receipt of order for art. no. 0687155575.

Specified dimensions not binding. Subject to technical changes.