- No need for drilling or conventional placement of anchors
- For 15 mm clamping rods/Dywidag thread
- Shape and consistency are not changed in concrete
- Corrosion-free
Scope of delivery
1x shuttering sleeve, 1x pre-assembled nail cone, 1x concrete-grey sealing stud
Test report on request. The colour of the plastic parts may vary.
May not be used in construction supervisory field, e.g. for attaching façade constructions, roofs etc.
For fixing to wooden formwork panels in structural and civil engineering.
Nailed directly to the formwork, sealing stud pressed into the hole after use when stripping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!