Welcome to Würth UK For trade customers only
Union system nut M4

For detailed information, other images and documents, please select individual articles from the following table.

Union system nut M4

Made of durable plastic

See product details

Available in 12 versions
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
The M4 nut union system, made of durable plastic, is a small piece with a grooved design on the outside which allows it to hold the boards with greater precision and grip, it also has a transparent finish and a hollow cylindrical shape. Its installation is through a drill that is made in the surface of the furniture, therefore, the part of the nut union system is completely embedded in it. The function is to serve as a support for M4 screws that require a suitable surface for mounting. The packaging of these nuts contains 2,000 units.