For detailed information, other images and documents, please select individual articles from the following table.
Sidewall lining
The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (100 % recyclable)
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!