SILICONE SPRAY: CHARACTERISTICS AND APPLICATIONS
An essential chemical product for professionals, silicone spray lubricates plastic or metal parts. Thanks to its action, the component can more easily withstand wear, temperature variations or any external factor that could harm them. Würth products can adapt to many needs of professionals looking for the best performance and efficient results!
THE 1001 ADVANTAGES OF SILICONE SPRAY
Designed by Würth, spray silicones have many advantages but most notably:
facilitates the movement of the various parts of a mechanism by providing the necessary lubrication
protects them against humidity and the risk of corrosion, but also against excessive variations in temperature.
can also be used to best preserve plastics and their visual appearance.
Compatible with many materials, its spray formula is all the more practical as it allows simple application, without any additional equipment or accessories.
CHOOSING YOUR SILICONE SPRAY WÜRTH: FACTORS TO TAKE INTO ACCOUNT
Silicone spray can be used in many circumstances, which is why Würth has chosen to offer a wide range of varieties. Depending on your requirements, you should consider a range of parameters:
the quantity: 400 ml to 5 litres
the type of container: aerosol, can, sprayer
the chemical basis: mineral oil, silicone oil, synthetic oil without physiological danger
storage time: 24 months
operating temperatures: -5 to 40 ° C, -50 to 250 ° C
and the densities / conditions of use: 0.61g / cm3 or 0.74 g / cm3 at 20 ° C