For detailed information, other images and documents, please select individual articles from the following table.
SIMPLEX soft-face sledgehammer with plastic/rubber combination
Hammer with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High degree of flexibility
- Versatile due to the two different striking surfaces
- Wide range of interchangeable hammer heads available for custom equipping
- Ready for immediate use with pre-fitted hammer head combination of medium-hard resistant plastic (white) and soft, low-wear rubber with stand (black)
Highest quality from Germany
- The malleable cast iron housing with integrated handle protection sleeve increases breaking resistance, making it robust and durable
- High-quality, vibration-dampened and ergonomically shaped wooden handle with double-layered varnish in the grip area for optimal handling
- Hammer heads are available as replacement parts and can be easily changed for long-term use
- The stand on the rubber insert means it can be placed on its head, enabling ergonomic working while standing without bending over
The variety of available hammer heads makes this product suitable for a wide range of maintenance, assembly and construction work. The combination of hammer heads is particularly useful for paving work in gardening and landscaping, fence construction, the forestry and construction industry, scaffolding and tent construction, carpentry and prefabricated house construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!