Welcome to Würth UK For trade customers only
Combi skin protection lotion
Combi skin protection lotion - 1
Combi skin protection lotion - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combi skin protection lotion

Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances.
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
For use in Skin dispensing system


  • Easy to use

  • Excellent residual discharge

  • Optimum, economical dosage


Dual-action principle


Ingredients with a barrier function against water-soluble as well as water-insoluble contaminants are used.



Leaves skin feeling pleasant


Ingredients such as D-panthenol and vitamin E help to prevent inflammation and promote the skin's regenerative properties.



Skin strengthening effect, reduces stress on skin, supports the skin's natural regeneration ability


  • Therefore, the lotion is also suitable for use under protective clothing, such as PVC or rubber gloves.

  • The lotion has a high degree of cosmetic acceptance among users thanks to its excellent absorption.


Free from silicone oil


Does not leave traces behind on workpieces or tools

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.