For detailed information, other images and documents, please select individual articles from the following table.
Skin protection lotion Ultra
Dirt-repellent, water-soluble skin protection lotion to prevent build-up of dirt. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
For use in Skin dispensing system
- Easy to use
- Excellent residual discharge
- Optimum, economical dosage
Effective, water-soluble protective film between skin and working materials
- Prevents adhesion of dirt through dirt-bonding emulsifiers
- The skin's functions are not affected
Forms a dry, elastic, touch-proof protective film
- Non-slip gripping of tools
- Leaves no annoying residue on workpieces or tools
Leaves skin feeling pleasant
Contains moisturising glycerine and nourishing allantoin
Free from silicone oil
Does not leave traces behind on workpieces or tools
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Protects when working with strongly adhering oily or dry soiling such as waste oils, varnish, paint, tar, soot and bitumen.
•Spread the cream evenly, focusing on the most vulnerable areas of skin, such as between the fingers/at nails.
•Reapply after contact with water or after heavy sweating.
•To clean the skin, first soften with a little water, then rinse thoroughly under running water.
•If necessary, use a cleaning agent that is gentle on your skin.
•If product comes into contact with eyes, wash out with plenty of water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!