Welcome to Würth UK For trade customers only
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting - 1
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting - 2
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting - 3
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting - 4
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting - 5
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting - 6
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting - 7

For detailed information, other images and documents, please select individual articles from the following table.

REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting

Suitable for installation in a wall cavity for wooden doors

See product details

Available in 2 versions
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
  • Retrospective mounting or removal of the door possible if installed in a wall cavity due to special suspension system

  • Available with damping function on one or both sides

  • Low installation height of just 31 mm

  • Due to the low installation height, no upper panel is required
Notice

Guide rails not included in the sliding door fitting set. Please order separately.

Dimensions subject to change. Subject to technical changes!