Welcome to Würth UK For trade customers only
Sling swivel with joint
Sling swivel with joint - 1
Sling swivel with joint - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sling swivel with joint

Attachment point for lifting loads

See product details

Available in 2 versions
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
  • Safety factor 4 in all load directions, 180°

  • Can be rotated 180°

  • Can be screwed in using an offset screwdriver

  • Crack tested to 100%

  • Quality class 10

  • Painted in RAL 3022
Proof of Performance
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Constructed, tested and certified according to GS-OA 15-04 – EN 1677

  • Designed for a load of 20,000 load changes
Notice

The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.

Art. no.Max. load-bearing capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 144 338 t8 t16 t8 t16 t11.2 t8 t8 t16.8 t12 t8 t
5162 144 3610 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 144 3910 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 144 4212 t12.5 t25 t12.5 t25 t17.5 t12.5 t12.5 t26.3 t18.8 t12.5 t
5162 144 4515 t15 t30 t15 t30 t21 t15 t15 t32 t22.5 t15 t
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Constructed, tested and certified according to GS-OA 15-04 – EN 1677

  • Designed for a load of 20,000 load changes