- Safety factor 4 in all load directions, 180°
- Can be rotated 180°
- Crack tested to 100 %
- Quality class QC 10
- Painted in RAL 3022
- Not suitable for continuous rotary motion at full capacity
- Not suitable for lifting people
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Designed for an effect of action of 20,000 stresses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!