Welcome to Würth UK For trade customers only
Rivet nut with small countersunk head and knurled shank
Rivet nut with small countersunk head and knurled shank - 1
Rivet nut with small countersunk head and knurled shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with small countersunk head and knurled shank

A2 stainless steel

See product details

Available in 5 versions
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
  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection

  • This primarily enables screw connections to be used in relatively thin-walled structural elements
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.