For detailed information, other images and documents, please select individual articles from the following table.
Dynamoov snap-on coupling
For three and four-sided drawers with opening
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Height adjustment +3.5 mm without needing to use tools
Simple assembly
Simply slide the drawer onto the rail
Specified dimensions are not binding. The dimensions are subject to possible technical modifications!
Can be assembled with 3.5 mm diameter ASSY screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!