Welcome to Würth UK For trade customers only
Snipe nose pliers DIN ISO 5745
Snipe nose pliers DIN ISO 5745 - 1
Snipe nose pliers DIN ISO 5745 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Snipe nose pliers DIN ISO 5745

See product details

Available in 3 versions
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
  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint