- Direct connection to a female thread, eliminating double nipples
- Only one screw connection per joint, resulting in greater safety and saving of a union nut and a seal
For the connection of two stainless steel corrugated pipes
For connection to a female thread
Mounting is the same as for a union nut, i.e. slide a union nipple over the pipe, compress the pipe, place a gasket in-between and screw in.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!