All-steel screw clamp with T-handle
All-steel screw clamp with T-handle - 1
All-steel screw clamp with T-handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-steel screw clamp with T-handle

Simple and handy clamping tool, for flexible, elastic and sensitive clamping.

  • Profile width: 30 mm
  • Profile thickness: 15 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
0714675125
1250 mm 120 mm 30 mm 15 mm
071467530
300 mm 140 mm 30 mm 15 mm
071467525
250 mm 120 mm 30 mm 15 mm
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Robust design with reinforced fixed and sliding bars


For maximum loads and optimum security.



Movable special pressure plate, swivels to 35°


Effortlessly adapts to the material being clamped.



Spindle with rolled, strain-hardened and hardened trapezoidal thread


T-handle for very heavy-duty applications.