For detailed information, other images and documents, please select individual articles from the following table.
Sound Level Meter SEALEY
High quality meter suitable for measurement of environmental and mechanical noise.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Conforms to IEC61672-1 class 2 for sound meters.
Features min./max. measurements, over and under range, A and C weighting, fast and slow response, data-hold, record, digital read-out and bar graph with backlight.
Supplied in storage case.
Powered by 9V battery (supplied).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!