Welcome to Würth UK For trade customers only
Bolt 18.5mm

For detailed information, other images and documents, please select individual articles from the following table.

Bolt 18.5mm

Zinc plate finish
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
The zinc-plated bolt made of turned steel, a hard, strong, and resistant material with a zinc-plated finish, which makes it resistant to rust and corrosion. Characteristics that make this an excellent quality element for furniture assembly. You are thinking of invisible joints in furniture, beds, shelves and cabinets. Its dimensions are: the diameter is 7mm, the length of the thread is 9mm, its type is M6 and the total length is 18.5mm. It is installed by stuffing it into a hole made with a drill, its packaging presentation is 1000 units.