Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve - 1
Hexagonal galvanised steel spacer sleeve - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal galvanised steel spacer sleeve

  • Material: Steel
  • Surface: Zinc plated
  • Property class: 4

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Width across flats Width across corners Quantity PU
price/PU
097410 30
M10 30 mm 13 mm 14.38 mm
50 pcs
097416 40
M16 40 mm 24 mm 26.75 mm
10 pcs
097420 50
M20 50 mm 30 mm 32.95 mm
10 pcs
09746 25
M6 25 mm 10 mm 11.05 mm
50 pcs
09748 25
M8 25 mm 11 mm 12.16 mm
100 pcs
097412 40
M12 40 mm 17 mm 18.9 mm
50 pcs
097412 50
M12 50 mm 17 mm 18.9 mm
50 pcs