Welcome to Würth UK For trade customers only
Foam Sprayer - FOAM 1.5

For detailed information, other images and documents, please select individual articles from the following table.

Foam Sprayer - FOAM 1.5
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
The IK FOAM 1.5 professional sprayer has been manufactured for the generation of dry, dense and durable foam. Designed to be used with chemical agents with surfactant properties for applications in professional cleaning, sanitation and disinfection, HVAC system cleaning, vehicle washing and detailing, as well as for the disinfection of food processing areas and industrial kitchens. With the use of the foam we manage to increase the time of contact between the chemical and the surface to clean, cleaning of fabrics and upholstery avoiding the excessive soaking that generates the appearance of fungi and bacteria, and finally to have a greater visual control of the pulverized surface.



The sprayer is equipped with three mixers (orange, grey and green) which allow to vary the type of foam by choosing between wet, intermediate or dry foam.



SECTORS IN WHICH TO USE:



  • Cleaning and disinfection

  • Automotive and detailing


PRODUCTS WITH WHICH TO USE:



  • Foaming agents


FUNCTIONAL INFORMATION:



  • Safety valve with depressurisation option

  • Protective sleeve for valve chamber

  • Large opening easy filling

  • Translucent tank with level indicator