The IK HC TR 1 professional sprayer has been designed and manufactured with materials of maximum resistance to be used with vegetable and animal oils, hydrocarbon-based solvents, lubricants and petroleum products.
It is ideal for use in the automotive industry for tasks such as cleaning brakes, removing tar stains and removing silicone from the bodywork prior to painting.
The Trigger HC 1.5 is optimal for industrial applications of protection, degreasing and lubrication, as well as wood treatment.
This sprayer is ideal for isolated works on small surfaces.
It includes an ergonomic trigger that fits comfortably in the hand.
SECTORS IN WHICH TO USE:
- Building
- Industry and maintenance
- Automotive and detailing
- Pest control
PRODUCTS WITH WHICH TO USE:
- Solvent-based pesticides
- Alcohols
- Oils
- Solvents
- Petroleum by-products
- Alkalis (LIMITED)
- Ketones (LIMITED)
FUNCTIONAL INFORMATION:
- Translucent tank with level indicator
- Content identifying system
- Base for greater stability
- More ergonomic
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!