THE BETA PIN IS USED TO BLOCK MECHANISMS AND TO FIX PARTS BETWEEN THEM
The beta pin is a kind of metal pin designed to hold axes and to hold different components quickly, without the need for tools. At Würth, we have developed a range of beta pins for professionals in the mechanical and engineering industries.
MOVABLE AND EASY-TO-MOUNT PINS TO TIGHTEN YOUR PINS AND BOLTS
The beta pin owes its name to its particular shape, which evokes the Greek letter "β" (pronounced "beta"). These fixing elements, used to block sets of parts, to secure axes and to tighten bolts, are known to be:
• easy to assemble
• mobile
• freely reusable
QUICKLY ASSEMBLE OR DISASSEMBLE MACHINES AND TRAILERS
These very practical fasteners are used in particular when a hitch or a machine must be able to be assembled or disassembled quickly, without using any tools. These beta pins are found in various sectors such as general mechanics, precision mechanics, maintenance and manufacturing of machines, for example to fix:
• agricultural equipment
• trailers, etc.
OUR MODELS OF BETA PINS: STAINLESS STEEL OR GALVANIZED STEEL, ONE OR TWO TURNS, SIZES...
Need beta pins to secure axes, shelving or pipes? With the pins for professionals imagined and produced by Würth, you have a real guarantee of quality and safety. You just have to choose the most suitable material for your project. Our different models are distinguished by:
• their composition (in steel, stainless steel, galvanized steel, etc.)
• their shape and the presence of one or two buckle(s), also called "turns" or "eyelets (beta pins with two turns are easier to mount and respond to more demanding applications)
• length, nominal diameter, inner diameter of the ring and maximum clamping range