Welcome to Würth UK For trade customers only
Spring door closer, type A
Spring door closer, type A - 1
Spring door closer, type A - 2
Spring door closer, type A - 3
Spring door closer, type A - 4
Spring door closer, type A - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spring door closer, type A

Can be easily fitted to almost any door, ensures gentle closing

See product details

Available in 4 versions
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
  • The spring force is transferred via a closer arm, which glides on a roller, to the door

  • When folding up the closer arm, the door can be used normally (without closing function)
Notice

Spring door closers are suitable for indoor use.

Dimensions subject to change. Subject to technical changes.