Welcome to Würth UK For trade customers only
Spring balance in accordance with DIN 15112
Spring balance in accordance with DIN 15112 - 1
Spring balance in accordance with DIN 15112 - 2
Spring balance in accordance with DIN 15112 - 3
Spring balance in accordance with DIN 15112 - 4
Spring balance in accordance with DIN 15112 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Spring balance in accordance with DIN 15112

Robust and durable high-quality spring balances with adjustable load-bearing range and guard rail

See product details

Available in 3 versions
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
Spring balances are the ideal aid for assembly work or in production and help ensure tidiness, safety and optimum ergonomics in the workplace



Housing made from impact-resistant plastic; cable drum made from wear-resistant plastic. Riveted load-bearing spring made from high-strength special steel


Long service life and high safety factor



Suspension and load attachment with high-quality snap hooks


Convenient, reliable mounting of spring balance itself and the attached tool



Spring balances save time and money while also protecting the user


Increased productivity and reduced strain on the user

Application area

Machines left lying around hold dangers for users and tools.

More space and clarity at the workplace