The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Concealed 2-point screw connection of escutcheons, produces the best-possible hold of the escutcheon
Door handles can also be supplied with anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
The protective escutcheons can be used for apartment entrance doors with a door thickness of 38-45 mm and for house doors with a door thickness of 63-75 mm.
Inner rosette can be used to mark the holes. For mounting the security rosettes on doors of different thicknesses, use countersunk screws DIN 965 (M5 x 45 - 80).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!