For detailed information, other images and documents, please select individual articles from the following table.
Stacking cabinet set 5 with ORSY® system cases
Organisation system consisting of stackable modules for 5 ORSY system cases that can also be screwed into each other
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
To store 5 ORSY system cases 4.4.1
- Ball-bearing-mounted telescopic extensions
- Load per tray: 20 kg
- Stacking cabinets can be stacked and bolted together
- Side panels and rear panel with square perforation for accessories from perforated panel range
- Stacking nubs
- Central locking with two keys
- Colour: graphite black (RAL 9011)
- Material: Sheet steel
- Powder-coated
- Five system cases with separators
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!