Welcome to Würth UK For trade customers only
Lock washer VS A2 stainless steel
Lock washer VS A2 stainless steel - 1
Lock washer VS A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer VS A2 stainless steel

See product details

Available in 6 versions
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
The Belleville washer shape achieves an optimum friction fit with simultaneous mechanical interlock via the helical gearing. Higher pre-tensioning forces can be achieved due to the washer's increased thickness

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.