The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel care spray
Cleaning care emulsion for metallic surfaces
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Nurturing, creamy emulsion with cleaning effect
- Dirt, cleaning and wiping marks and greasy, oily finger prints are thoroughly removed
- Can be used on vertical surfaces
Do not spray on hot surfaces or use in direct sunlight.
Tested for use in areas where food is processed or stored.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cleaning care emulsion for metallic surfaces
First remove coarse dirt with stainless steel power cleaner. Spray onto the dry surface; polish with a soft cloth and wipe off thoroughly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!