For detailed information, other images and documents, please select individual articles from the following table.
Nails countersunk head A2 stainless steel
Simple fixing for outside carpentry
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Countersunk head and smooth shaft.
- A2 stainless steel in accordance with the standard AISI-304/1.4301/V2A with 18 % chrome and 8-10 % nickel.
- Tensile strength 800-900 N/mm2.
- Weather-resistant.
- Resistant to many acids, alkalis, salt and sea air.
- Exterior panelling
- Construction of ships and yachts
- Mounting of facade panels
- Profiles
- Fascia boards
- Etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!