For detailed information, other images and documents, please select individual articles from the following table.
PSA ring bolt, stainless steel, long version
Secure attachment point for use as an attachment system
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362
- The attachment system is designed so that it can only be (un)screwed using the special key provided.
The sling swivel must always be fully screwed into the component. If the attachment system is dropped or there are any doubts about its suitability for use, the system must be replaced immediately.
Suitable for the safe lifting of personnel in accordance with EN 795
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!