The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel security door fitting S 22
Fire protection tested. Meets the valid requirements for fire protection and escape doors
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The handle and base plate are securely connected with pivoting mounting for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for a short plate
The door handle fittings include either an unmounted square expanding pin or spindle ■ 9 mm. Door handles can also be supplied with an anti-bacterial surface by special order. Split panic pins must be ordered separately, art. no. 06881928.
Dimensions subject to change. Subject to technical changes
For fire doors, panic doors and smoke protection doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!